18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Dartmoor™ 18 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Dartmoor™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB2118CH
  • Item #7164490
  • Manufacturer Part #YB2118CH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Dartmoor™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Mount Type:
Wall
Number of Bars:
1
Product Type:
Hardware
Weight:
1.21 lb