Deck Gasket in Polished Chrome

Part #M113958  |  Item #1758300  |  Manufacturer Part #113958

$ 4.65 EACH

Brand Model Compatibility:

Moen 8439 Single-Handle Lavatory Faucet
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • MOEN® genuine part

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Moen 8439 Single-Handle Lavatory Faucet

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Nuts, Washers, Gaskets

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Hardware

UL Listed: No

WaterSense Labeled: No

Weight: 0.03