0 items

Moen Artifacts® Deckmount Transitional Soap Dispenser

MS3946

Color Finish

Starting at $113.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Artifacts®
Color Finish
Matte Black
Color Finish Category
Blacks
Height
5-3/100 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Metal
Width
2-1/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday