Moen Decorator 18 in. Towel Bar

CSIYB4718

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Decorator
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-7/8 in
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Aluminum, Brass, Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday