Moen
Decorator 18 in. Towel Bar in Brushed Nickel
Part #CSIYB4718BN | Item #2309308 | Manufacturer Part #YB4718BN
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Decorator
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3-7/8 in
Height: 2-3/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: [Aluminum, Brass, Zinc]
Mount Type: Wall
Projection: 3-7/8 in