Moen Diverter Spout Chrome

M3800

Color Finish

(Pricing is for Chrome)

$49.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Diverter will automatically return to the tub fill position when the valve is shut off

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Material
Zinc
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday