Diverter Spout in Spot Resist Brushed Nickel

You last purchased this on
 
Moen

Eva Diverter Spout in Spot Resist Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eva Diverter Spout in Spot Resist Brushed Nickel

  • Fast #
  • Part #M3853SRN
  • Item #7203351
  • Manufacturer Part #3853SRN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7"
  • Limited lifetime warranty
  • Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Eva
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Drain Included:
No
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10-1/4 in
Material:
Metal
NSF Certified:
No
Origin:
Domestic
Spout Type:
Diverter
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/4 in