0 items

Moen Monticello® Diverter Tub Spout

M3807

Color Finish

Starting at $61.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter will automatically return to the tub fill position when the valve is shut off

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6 in
End Connection 1
Slip Fit
Fitting Size 1
1/2 in
Length
5-3/4 in
Material
Brass
Spout Reach
5.867 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday