0 items

Moen Diverter Tub Spout

M3853

Color Finish

Starting at $41.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome finish is highly reflective for a mirror–like look
  • Length: 7"
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-7/16 in
Length
7 in
Material
Metal
NSF Certified
No
Spout Reach
7 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday