0 items

Moen Rothbury™ Diverter Tub Spout

MS3859

Color Finish

Starting at $78.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Fitting Size 1
1/2 in
Material
Metal
Spout Reach
7-5/8 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday