Donner 1 in. x 60 in. Aluminum Shower Rod in Stainless Steel

Part #CSI21005SS  |  Manufacturer Part #2-100-5SS

Starting at
$ 24.53 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rod only
  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • One year limited warranty

Specifications

Collection: Donner

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1 in

Gauge: 23

Installation Type: Secure Mount

Length: 60 in

Material: Stainless Steel