Donner Shower Rod Flange Set in Polished Chrome

Part #CSI52F  |  Manufacturer Part #52-F

Starting at
$ 3.15 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flange only
  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • One year limited warranty

Specifications

CARB OTC LEED Compliant: No

Collection: Donner

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-1/2 in

Material: Zinc Alloy

Product Type: Shower Rod Flange