24 in. Towel Bar in Polished Chrome
Donner 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Includes template and mounting hardware
- One year limited warranty
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum
- Mount Type:
- Wall
- Number of Bars:
- 1
- Product Type:
- Hardware
- Sink Material:
- Stainless Steel
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 23 in