30 in. Towel Bar in Stainless Steel

You last purchased this on
 
Moen

Donner® 30 in. Towel Bar in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Donner® 30 in. Towel Bar in Stainless Steel

  • Fast #
  • Part #M23430SS
  • Item #1811203
  • Manufacturer Part #23430SS
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • One year limited warranty
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Donner®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Stainless Steel
Mount Type:
Wall