60 in. Adjustable Shower Rod in Polished Chrome

You last purchased this on
 
Moen

Donner 60 in. Adjustable Shower Rod in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Donner 60 in. Adjustable Shower Rod in Polished Chrome

  • Fast #
  • Part #M525
  • Item #1811534
  • Manufacturer Part #52-5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits standard 72" x 72" shower curtains
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Corrosion resistant
  • One year limited warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Donner
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-3/4 in
Gauge (metal):
28 ga
IAPMO Listed -:
No
Installation Type:
Secure Mount
Length:
60 in
Material:
Aluminum