Donner Recessed Mount Toilet Tissue Holder in Stainless Steel

Part #CSI1576  |  Manufacturer Part #1576SS

Starting at
$ 8.10 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • One year limited warranty

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Donner

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1 in

IAPMO Listed: No

Installation Type: Recessed Mount

Length: 6-1/4 in

Material: Zinc Alloy

Mount Type: Recessed

Pivoting: No

Projection: 1 in

Width: 5-1/4 in