Recessed Mount Toilet Tissue Holder in Glacier
Donner Recessed Mount Toilet Tissue Holder in Glacier
Frequently Purchased Together
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- One year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Donner
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Depth:
- 1-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Plastic
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 6-1/4 in