Donner Shower Rod in Old World Bronze

Part #M525OWB  |  Item #3158536  |  Manufacturer Part #52-5-OWB

$ 17.89 EACH
(Pricing is for Old World Bronze)

Color/Finish:
Old World Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • One year limited warranty

Specifications

CARB OTC LEED Compliant: No

Collection: Donner

Color Finish: Old World Bronze

Color Finish Category: Bronze Tones

Diameter: 1 in

Gauge: 20

IAPMO Listed: No

Installation Type: Secure Mount

Length: 60 in

Material: Aluminum

Type: M525OWB