Donner Shower Rod with Flange in Polished Chrome

Part #CSI54F  |  Manufacturer Part #54-F

Starting at
$ 0.94 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flange only
  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • One year limited warranty

Specifications

CARB OTC LEED Compliant: No

Collection: Donner

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-3/4 in

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Plastic

Product Type: Accessories

Weight: 1

Width: 2 in