Donner® Towel Bar Posts Staless Steel

Part #MP1700  |  Item #1811074  |  Manufacturer Part #P1700

$ 10.24 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounting posts only
  • Corrosion resistant
  • Stamped steel mounting bracket
  • Includes template and mounting hardware
  • One year limited warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Donner®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2 in

Mount Type: Wall