Donner Towel Rg Staless Steel

Part #CSIP1786  |  Manufacturer Part #P1786

Starting at
$ 8.18 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One year limited warranty

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Donner

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-3/8 in

Diameter: 5-1/4 in

Height: 6-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Stainless Steel

Mount Type: Wall

Projection: 2-3/8 in