Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Contemporary Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Contemporary Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MP5080
  • Item #1323001
  • Manufacturer Part #P5080
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • One year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
Height:
2-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Plastic, Zinc
Mount Type:
Concealed, Wall
Pivoting:
No
Projection:
3 in