0 items

Moen Weymouth® Double Cross Handle Wall Mount Tub Filler

MS22105

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Weymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
3/4 in
Faucet Installation
2 Hole
Faucet Mount
Floor Mount
Faucet Type
Faucet with Handshower
Flow Rate
10 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
Height
39-1/2 in
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Three Handle
Spout Reach
9 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday