0 items

Moen Brantford™ Double Lever Handle Garden Tub Trim

MT4943

Color Finish

Starting at $164.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
4-1/2 in
Spout Reach
6-1/2 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday