Moen Double Lever Handle High Lavatory Faucet in Spot Resist Brushed Nickel

M84004

Manufacturer Part #: 84004SRN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Center Size
8 in - 16 in
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-9/10 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday