0 items

Moen Boardwalk™ Double Lever Handle Lavatory Faucet

M6010

Color Finish

Starting at $126.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Boardwalk™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
3-3/16 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
9-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday