Moen Doux™ 1.2 gpm 1 Hole Deck Mount Bathroom Sink Faucet with Single Lever Handle

MS6910

Manufacturer Part #: S6910

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Bathroom Faucet Type
Monoblock
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1255™ Duralast™
Coating
Electroplated
Collection
Doux™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
Yes
Depth
5-1/4 in
EPA Compliant
Yes
End Connection 1
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
8 in
High Pressure
60
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-14/25 in
MA Approved
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Domestic
Spout Height
4-1/2 in
Spout Reach
4-15/16 in
Spout Type
Fixed
Type
Bathroom Faucet
UL Listed
No
WaterSense Labeled
Yes
Width
5-14/25 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday