2.5 gpm Single Lever Handle Shower Faucet Trim Only in Matte Black

You last purchased this on
 
Moen

Doux™ 2.5 gpm Single Lever Handle Shower Faucet Trim Only in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Doux™ 2.5 gpm Single Lever Handle Shower Faucet Trim Only in Matte Black

  • Fast #
  • Part #MTS2202NHBL
  • Item #7665479
  • Manufacturer Part #TS2202NHBL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Matte black finish is the perfect complement to modern spaces
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Doux™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
IPS
Faucet Connection Size:
5/8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Shower
Scald Guard:
Yes
Showerhead Flow Rate:
1.75 gpm
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
WaterSense Labeled:
Yes
Weight:
2.38 lb