Moen

Doux™ 2.5 gpm Single Lever Handle Shower Faucet Trim Only in Polished Chrome

Part #MTS2202EP  |  Manufacturer Part #TS2202EP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: Doux™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10-9/16 in

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

WaterSense Labeled: Yes

Weight: 3.09