Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

This product has been replaced by

Moen Matte Black Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Diverter Valve Trim in Matte Black
Manufacturer Part #UTS9204BL
You last purchased this on
 
Moen

Doux™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Matte Black Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Diverter Valve Trim in Matte Black
Manufacturer Part #UTS9204BL
Moen

Doux™ Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MTS9205BL
  • Item #7665486
  • Manufacturer Part #TS9205BL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Matte black finish is the perfect complement to modern spaces
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
Brand Model Compatibility:
3362 Series Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Doux™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
5-3/8 in
Escutcheon Width:
5-3/8 in
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Shower
Spout Reach:
9-3/4 in
Style:
Modern
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
1.95 lb