Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Moen

Doux™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Doux™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS3203NH
  • Item #7659377
  • Manufacturer Part #TS3203NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 7 3/4" tub spout length
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
3510, 3520 and 3570 Series Valves
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Doux™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
1225®
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
7-1/2 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pause Control:
No
Product Type:
Shower
Shower Arm Reach:
7-1/2 in
Showerhead Function:
Single
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
7-3/4 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
5.85 lb