Moen
Doux Single Handle Single Shower Faucet in Matte Black Trim Only
Part #MTS2202EPBL | Item #7658707 | Manufacturer Part #TS2202EPBL
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Requires valve 2510, 2520, 2550, or 2570 to complete installation, sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 7" diameter spray head rainshower for exceptional water coverage
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Coordinates with faucets and accessories in the Doux Collection
- Limited Lifetime Warranty
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Antimicrobial: No
Application: Residential
Body Spray Flow Rate: 1.75 gpm
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Doux
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Depth: 10-14/25 in
Diameter: 6-13/16 in
Dispenser Only: Yes
Dispenser Type: Hot and Cold
Drain Included: No
EPA Compliant: Yes
Escutcheon Height: 6-5/8 in
Escutcheon Width: 6-5/8 in
Faucet Connection Size: 1/2 in
Faucet Height: 4-1/2 in
Faucet Material: Zinc
Faucet Mount: Wall Mount
Flow Rate: 1.75 gpm
Grate Color Finish: Matte Black
Grate Color Finish Category: Blacks
Green: [Yes, WaterSense]
Hand Shower Diameter: 7 in
Hand Shower Flow Rate: 1.75 gpm
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Hardware Included: Yes
Heat Rating: 160
Height: 4-1/2 in
Installation Type: Wall Mount
Insulated: No
Length: 6-823/1000 in
Lights Included: No
Maximum Pressure: 100 psi
Maximum Temperature: 160
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Overall Depth: 10-14/25 in
Overall Height: 4-1/2 in
Overall Length: 6-823/1000 in
Overall Width: 6-41/50 in
Overflow Included Yes or No: No
Pillow Included: No
Scald Guard: Yes
Shower Arm Reach: 6 in
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Single
Spout Height: 5-1/2 in
Spray Type: Full
Style: Modern
Trim Only: Yes
Type: Tub and Shower
UL Listed: No
Valve Body Material: Brass
WIFI Enabled: No
WaterSense Labeled: Yes
Weight: 3.09