Drain Assembly in Polished Chrome
Drain Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Grate Color Finish:
- Polished Chrome
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Drain
- UL Listed:
- No
- Weight:
- 0.13 lb