Replacement Lavatory Drain Stopper with Seat Assembly in Oil Rubbed Bronze

You last purchased this on
 
Moen

Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly in Oil Rubbed Bronze

  • Fast #
  • Part #M10709ORB
  • Item #3254125
  • Manufacturer Part #10709ORB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4 in
Diameter:
1-5/16 in
Drain Component Type:
Plug and Seat Assembly
EPA Compliant:
No
Faucet Part Type:
Drain Plug and Seat
GSA Approved:
No
Height:
3-7/16 in
IAPMO Listed -:
No
Length:
4 in
Material:
Brass, Plastic
Maximum Temperature:
160
NSF Certified:
No
Origin:
Domestic
Product Type:
Repair Part Kit
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.24 lb
Width:
2-1/8 in