0 items

Moen Drain Plug and Cap

M103459

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moen® genuine part

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
4-3/4 in
Material
Metal
NSF Certified
No
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday