Moen

Drop Elbow Brushed Nickel

Part #MA721BN  |  Manufacturer Part #A721BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3/5 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Elbow

Fitting Size 1: 1/2 in

GSA Approved: No

Height: 1-17/20 in

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

Origin: Global

Type: MA721BN

UL Listed: No

WaterSense Labeled: No

Weight: 0.6

Width: 1-17/20 in