Single Function Full Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #6300EP
EASY CLEAN® XL Single Function Full Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- One-function full spray
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime
- Limited lifetime warranty
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- EASY CLEAN® XL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Showerhead
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.67 lb