Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Moen

Eco-Performance Single Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eco-Performance Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M3636EP
  • Item #4576910
  • Manufacturer Part #3636EP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Vacuum breaker
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Wall bracket included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Eco-Performance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Faucet Height:
4 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
4 in
Hose Included:
Yes
Hose Length:
69 in
Length:
9-11/16 in
MA Approved -:
Yes
Origin:
Global
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Single
Spout Height:
5-7/8 in
Spray Type:
Full
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
3.43 lb
Width:
2-19/50 in