Moen

Eco-Performance Multi Function Hand Shower in Matte Black

Part #M189315BL  |  Manufacturer Part #189315BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Painted

Collection: Eco-Performance

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1 in

Diameter: 4-3/8 in

EPA Compliant: Yes

Faucet Height: 9-4/5 in

Faucet Material: Metal

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Handle Length in : 4 in

Height: 8-3/4 in

Hose Included: No

IAPMO Listed: No

Length: 8-3/4 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Pause Control: No

Showerhead Function: Multi

Spray Type: Downpour, Full, Massage, Relaxing, Rinse

Trim Only: No

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.95

Width: 4-19/50 in