Single Function Hand Shower in Oil Rubbed Bronze

You last purchased this on
 
Moen

Eco-Performance Single Function Hand Shower in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eco-Performance Single Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #M3669EPORB
  • Item #4576929
  • Manufacturer Part #3669EPORB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Vacuum breaker
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Included slide bar makes it easy to adjust the handheld shower height
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Painted
Collection:
Eco-Performance
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
33 in
Faucet Height:
30-5/8 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
3-1/4 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
Yes
Length:
8-3/4 in
MA Approved -:
Yes
Origin:
Domestic
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Single
Spout Height:
5-7/8 in
Spray Type:
Full
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
5.42 lb
Width:
5-22/25 in