Moen

Eco-Performance Multi Function Hand Shower in Polished Chrome

Part #M189315  |  Manufacturer Part #189315

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Eco-Performance

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1 in

Diameter: 4-3/8 in

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Height: 9-4/5 in

Faucet Material: Metal

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Handle Length in : 4 in

Height: 8-3/4 in

Hose Included: No

IAPMO Listed: Yes

Length: 8-3/4 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Pause Control: No

Showerhead Function: Multi

Spray Type: Downpour, Full, Massage, Relaxing, Rinse

Trim Only: No

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.95

Width: 4-19/50 in