Moen

Eco-Performance Multi Function Hand Shower in Brushed Nickel

Part #M189315BN  |  Manufacturer Part #189315BN

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: PVD

Collection: Eco-Performance

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

EPA Compliant: Yes

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Handle Length in : 4 in

Height: 8-3/4 in

Hose Included: No

Length: 8-3/4 in

MA Approved: Yes

Origin: Global

Pause Control: No

Showerhead Function: Multi

Spray Type: Downpour, Full, Massage, Relaxing, Rinse

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.95

Width: 4-19/50 in