Moen

Eco-Performance Multi Function Hand Shower in Oil Rubbed Bronze

Part #M3558EP  |  Manufacturer Part #3558EPORB

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

Application: Commercial, Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Painted

Collection: Eco-Performance

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2 in

Faucet Connection Size: 1/2 in

Faucet Height: 30-5/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Height: 30 in

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: Yes

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Domestic

Pause Control: No

Showerhead Function: Multi

Spray Type: Downpour, Full, Massage, Relaxing, Rinse

Trim Only: No

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.91

Width: 4-19/50 in