Moen Eco-Performance Multi Function Hand Shower in Oil Rubbed Bronze

M3636EP

Manufacturer Part #: 3636EPORB

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Four-function 4-3/8" diameter spray head handshower
  • Vacuum breaker
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Coating
Painted
Collection
Eco-Performance
Depth
11-3/4 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Hand Shower Flow Rate
2
Height
3-69/100 in
Hose Included
Yes
Hose Length
69 in
MA Approved
Yes
Origin
Domestic
Pause Control
No
Showerhead Function
Multi
Spray Type
Combination, Full, Massage, Vigorous
Trim Only
No
Type
Handshower
UL Listed
No
WaterSense Labeled
Yes
Weight
2.4
Width
5-22/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday