Moen

Eco-Performance Single Function Hand Shower in Matte Black

Part #M3887EP17BL  |  Manufacturer Part #3887EP17BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Eco-Performance

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Hose Included: Yes

Hose Length: 69 in

IAPMO Listed: No

Length: 8-1/4 in

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Spray Type: Full

Type: Hand Shower

WaterSense Labeled: Yes