Moen

Eco-Performance Single Function Hand Shower in Polished Chrome

Part #M3868EP17  |  Manufacturer Part #3868EP17

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 59" hose length
  • Includes slide bar

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Eco-Performance

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 4 in

Faucet Height: 24 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 2

Height: 24 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 8-3/4 in

Material: Metal

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Spray Type: Full

Trim Only: No

Type: M3868EP17

WaterSense Labeled: Yes