Moen

Eco-Performance Single Function Hand Shower in Polished Chrome

Part #M155891  |  Manufacturer Part #155891

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-function 1-1/8" diameter spray head round handshower
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Eco-Performance

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/8 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75

Hose Included: No

IAPMO Listed: No

Length: 8-1/4 in

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Pause Control: No

Showerhead Function: Single

Spray Type: Full

Trim Only: No

Type: Handshower

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.55