Moen

Edgestone™ Round Closed Towel Ring in Polished Chrome

Part #CFGYB4686CH  |  Manufacturer Part #YB4686CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Edgestone™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/8 in

Height: 5-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Zinc, Brass]

Mount Type: Wall

Projection: 2-3/8 in

Ring Type: Closed

Shape: Round