Electronic Printed Circuit Board Faucet Modular in Polished Chrome
Electronic Printed Circuit Board Faucet Modular in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited warranty
Specifications
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Faucet Part Type:
- Commercial Circuit Board
- GSA Approved:
- No
- Height:
- 1/2 in
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Part
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.12 lb
- Width:
- 2 in