Moen Elevance® 24 in. Grab Bar

CSILR8724D1G

Color Finish

Starting at $52.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Elevance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-13/16 in
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Stainless Steel
Width
2-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday